Beli flow indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kartell Flow Indicator Red Ballatribut:
- Float Shape: Red Ball
- Connection Pipe Diameter (mm): 6.5 to 10
- Package Size (mm): 100x55x10
- IMAO Flow indicatoratribut:
- Operating Temperature Range (°C): 0~100
- GEMS SENSORS Flow IndicatorDeskripsi:Flow sights with indicators show liquids moving through a system. These inline devices use impellers or rotors to visually represent the flow of media.
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Thermaltake Temperature and Flow IndicatorDeskripsi:G1/4 thread temperature and flow indicator sensor ensures highly accurate coolant temperature and flow measurements, and can track information on TT RGB PLUS.atribut:
- Dimensions (mm): 44.6x60x34.6
- Material: Copper + ABS
- Connector: SATA Power
- Rated Voltage (V): 5
- Screw Thread: G 1/4
- Input Power (W): 0.6
- Kartell Flow Indicatoratribut:
- Material: SAN (styrene-acrylonitrile resin)
- TGK Part Number: 198-19-62-01
- Mouth Inner Diameter (Φmm): 3
- Mouth Outer Diameter (Φmm): 5.5
- Float: Red ball
- Connection Pipe Inner Diameter (Φmm): 6.5-10
- Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Deskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- azbil General-Purpose Compact Limit SwitchDeskripsi:UL/CSA/CE/CCC marked product.Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case.Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)atribut:
- Operating Temperature Range (°C): -10 to +70
- Protection Structure: IP67
- Actuator Type: Adjustment roller lever type
- Terminal Shape: M4 Screw
- Rated Frequency (Hz): 45-65
- GEMS SENSORS Window-Style Sight Glass Flow IndicatorsDeskripsi:Flow sights are inline devices showing the transfer of media through a system. They're used for inspection applications and ensure systems are working as intended.atribut:
- UNSPSC: 41112501
- Connection Type: FNPT
- Flow Direction: Horizontal Left, Horizontal Right
- Indicator Type: Rotor
- Minimum Media Temperature (°F): -20
- Number of Windows: 1
- Sight Dia. (inch): 1.7
- Sight Material: Polysulfone
- azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)atribut:
- Accuracy Assurance Flow Rate Range (ml/minute): 0.2 to 10
- Accuracy Guaranteed Fluid: H2O (water)
- Connection Method Outer x Inner Diameter (mm): 1/8 x0.086
- Drive Voltage Power Supply (V/W): DC24 ± 10% 0.7 or Less
- Measurable Flow Rate Range (ml/minute): 0.1 to 11.5
- Measurable Fluid: fluid that does not clog the flow path, damage the glass tube, or damage the wetted material.
- Package Size (mm): 155x145x65
- Test Results Report: Included
- KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)Deskripsi:This is a compact, lightweight plastic flow meter for large flow rates. Since there are many variations depending on various conditions such as fluid and flow rate, please be sure to check the model before selecting. Please check the catalog for detailed specifications.
- Dwyer Water Flow Meter (Meter Aliran)atribut:
- UNSPSC: 41112501
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
- Non Brand Cooling Sight GlassDeskripsi:These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.atribut:
- UNSPSC: 40141746
- Construction: Copper Fittings; Plated Steel
- Design: 2-pieces with O-ring
- NEW FLOW Thread Type Diaphragm SealDeskripsi:DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.atribut:
- Instrument Connection (Female) (inch): 1/2 NPT
- TRUSCO Air Flow RegulatorDeskripsi:The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.atribut:
- Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
- AS ONE Flow Monitor (Indikator Aliran)Deskripsi:The impeller starts rotating at a flow rate of approximately 150 mL/min (for water).atribut:
- Material: Feather/PP (Polypropylene)
- Mass (g): about 15
- Tube Diameter (mm): 6-11
Daftar Harga flow indicator Terbaru October 2026
| Kartell Flow Indicator Red Ball | Rp1.499.900 |
| IMAO Flow indicator | Rp2.099.900 |
| GEMS SENSORS Flow Indicator | Rp2.099.900 |
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.599.900 |
| ROKE Male Connector MC Series SUS316 (Konektor Drat Luar SS316) | Rp149.900 |
| Thermaltake Temperature and Flow Indicator | Rp909.900 |
| Kartell Flow Indicator | Rp969.900 |
| Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran) | Rp2.699.900 |
| azbil General-Purpose Compact Limit Switch | Rp1.899.900 |
| GEMS SENSORS Window-Style Sight Glass Flow Indicators | Rp2.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/P102957365-1.jpg)
%20Khusus%20Lain/ROKE%20Male%20Connector%20MC%20Series%20SUS316%20(Konektor%20Drat%20Luar%20SS316)/iyP111722682-1.jpg)


/7oP105225276-1.jpg)


/lnP108266779-1.jpg)
/ctP114197461-1.jpg)


/evP111628535-1.jpg)

/Non%20Brand%20Cooling%20Sight%20Glass/0uP109984030-1.jpg)


/8uP102263318-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)